Shop All Hazardous Location Lighting Accessories
Killark
Guard, For NV2 Series
Mfr # NV2GG
Zoro # G3370692
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With NV2 Series
- Standards Class I, Division 2, Group A, B, C, D; Class l, Zone 2, Group llC, llB, llA; Class II, Division 2, Group F, G; Class lII; L Marine Rated (US Only); NEMA 3, NEMA 4, NEMA 4X; IP66
- Height (In.) 7.0 in
- Width (In.) 4.24 in
Product Information
- Brand Killark
- MFR # NV2GG
- Zoro # G3370692
- UPC # 783936009599
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 7.0 in |
Width (In.) | 4.24 in |
Length (In.) | 4.24 in |
Overall Height | 7 in |
Overall Width | 4 1/4 in |
Overall Length | 4 1/4 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | NV2 Series |
Standards | Class I, Division 2, Group A, B, C, D; Class l, Zone 2, Group llC, llB, llA; Class II, Division 2, Group F, G; Class lII; L Marine Rated (US Only); NEMA 3, NEMA 4, NEMA 4X; IP66 |
Material | Polyester |
Color | Gray |
Description
For Use With NV2 Series, 4 1/4 in Overall Length, 4 1/4 in Overall Width, 7 in Overall Height, Not Applicable Gauge, Polyester, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3020e)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK 270C Duraloy Iron Cover (270C)
- Killark Hazardous Location Lighting Accessories