Shop All Hazardous Location Lighting Accessories
Killark
Guard, For EM, EB, EQ Series
Mfr # EMG1
Zoro # G3251577
original price:
$32.34
4% off
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EB, EM, EQ
- Width (In.) 6.79 in
- Description/Special Features Aluminum
- Length (In.) 6.79 in
Product Information
- Brand Killark
- MFR # EMG1
- Zoro # G3251577
- UPC # 783936143323
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 6.79 in |
Length (In.) | 6.79 in |
Height (In.) | 5.15 in |
Overall Width | 6 3/4 in |
Overall Height | 5 in |
Overall Length | 6 3/4 in |
Details
Item | Hazardous Location Guard |
Type | Hazardous Location Lighting Accessory |
For Use With | EB, EM, EQ |
Description/Special Features | Aluminum |
Standards | UL Listed |
Material | Aluminum |
Color | Tan |
Finish | Powder Coated |
Description
For Use With EB, EM, EQ, 6 3/4 in Overall Length, 6 3/4 in Overall Width, 5 in Overall Height, Not Applicable Gauge, Aluminum, Powder Coated, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Adapter Plate (VBA)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- Killark Hazardous Location Lighting Accessories