Shop All Hazardous Location Lighting Accessories
Killark
Globe, Polycarbonate White
Mfr # VPLCG-100W
Zoro # G4622782
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Polycarbonate Globe
- Height (In.) 5.25 in
- Width (In.) 3.5 in
Product Information
- Brand Killark
- MFR # VPLCG-100W
- Zoro # G4622782
- UPC # 783936093185
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 5.25 in |
Width (In.) | 3.5 in |
Length (In.) | 3.5 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 5 1/4 in |
Details
Item | Hazardous Location Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Polycarbonate Globe |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | Polycarbonate White |
Lens Color | White |
Description
Hazardous Location Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, White Lens Color, Polycarbonate Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 15LED 10-30V 320 Lumens 2.8W White (1157-27W-D2)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- APPLETON ELECTRIC Mercmaster Iii 150W 120/208/240/277V-Ac Ballast (KPB150LMT)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- Killark Hazardous Location Lighting Accessories