Shop All Hazardous Location Lighting Accessories
Killark
Globe, Polycarbonate Red
Mfr # VPLCG-100R
Zoro # G4557786
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Polycarbonate Globe
- Width (In.) 3.5 in
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Product Information
- Brand Killark
- MFR # VPLCG-100R
- Zoro # G4557786
- UPC # 783936093178
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 3.5 in |
Height (In.) | 5.25 in |
Overall Length | 3 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 3 1/2 in |
Details
Item | Hazardous Location Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Polycarbonate Globe |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | Polycarbonate Red |
Lens Color | Red |
Description
Hazardous Location Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, Red Lens Color, Polycarbonate Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- ILC Replacement for Isolde Cleo HPA 400 S replacement light bulb lamp (CLEO HPA 400 S ISOLDE)
- ELK HOME Blade 30'' High Integrated LED Table Lamp (H0019-10348)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Mounting Box Wall Bracket (EZB2)
- Killark Hazardous Location Lighting Accessories