Shop All Hazardous Location Lighting Accessories
Killark
Globe, Polycarbonate Green
Mfr # VPLCG-100G
Zoro # G4531536
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Polycarbonate Globe
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Width (In.) 3.5 in
Product Information
- Brand Killark
- MFR # VPLCG-100G
- Zoro # G4531536
- UPC # 783936093161
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 3.5 in |
Height (In.) | 5.25 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Hazardous Location Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Polycarbonate Globe |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | Polycarbonate Green |
Pattern | No Pattern |
Lens Color | Green |
Lens Material | Polycarbonate |
Description
Hazardous Location Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, No Pattern Pattern, Polycarbonate Lens Material, Green Lens Color, Polycarbonate Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- Killark Hazardous Location Lighting Accessories