Shop All Hazardous Location Lighting Accessories
Killark
Globe, Polycarbonate Amber
Mfr # VPLCG-100A
Zoro # G4544836
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Polycarbonate Globe
- Length (In.) 3.5 in
- Description/Special Features Polycarbonate Amber
Product Information
- Brand Killark
- MFR # VPLCG-100A
- Zoro # G4544836
- UPC # 783936093154
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 3.5 in |
Height (In.) | 5.25 in |
Width (In.) | 3.5 in |
Overall Height | 5 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Hazardous Location Globe |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Polycarbonate Globe |
Description/Special Features | Polycarbonate Amber |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Pattern | No Pattern |
Lens Color | Amber |
Lens Material | Polycarbonate |
Description
Hazardous Location Globe, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, No Pattern Pattern, Polycarbonate Lens Material, Amber Lens Color, Polycarbonate Globe Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- Killark Hazardous Location Lighting Accessories