Shop All Hazardous Location Lighting Fixtures
Killark
Fully Configured Fixture
Mfr # EMI15X2G
Zoro # G3207578
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 150 W
- Lamp Type Medium Base
- Finish Epoxy Powder Coated
- Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Pendant
- Fixture Voltage 120 to 277V AC
Product Information
- Brand Killark
- MFR # EMI15X2G
- Zoro # G3207578
- UPC # 783936142685
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Nominal Size - Fixtures | 1 ft x 1 ft |
Description
Fully Configured Fixture, Medium Base Lamp Type, Lamp Watts 150 W, Housing Material Aluminum, Epoxy Powder Coated Housing Finish, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11955 (S11955)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- Killark Hazardous Location Lighting Fixtures