Shop All Hazardous Location Lighting Fixtures
Killark
Floodlight, Hazardous Location, MHPS, M135
Mfr # KFP400-76
Zoro # G1510047
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 400 W
- LED Replacement For 400W MH/HPS
- Lamp Watts 400 W
- Lamp Type Metal Halide
- Lamp Included No
Product Information
- Brand Killark
- MFR # KFP400-76
- Zoro # G1510047
- UPC # 783936014807
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 3/8 in |
Height | 18 in |
Width | 11 in |
Fixture Height | 23 in |
Fixture Width | 18 1/8 in |
Fixture Length | 10 1/8 in |
Description
Hazardous Location Floodlight, Lumens 43,900 lm, Fixture Wattage 400 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology Metal Halide, Fixture Mounting Location Wall, Mount Type Trunnion, Height 18 in, Width 11 in, Includes Lamp No, Suggested Lamp Item No. 3JJ96, Lamp Watts 400 W, Fixture Housing Color Bronze, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Belle Fleur Pendant (TF1781VB)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- ILC Replacement for Bulbworks Bw.6s6.dc-120v replacement light bulb lamp, 10PK (BW.6S6.DC-120V BULBWORKS)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- Killark Hazardous Location Lighting Fixtures