Shop All Conduit Fittings
Killark
Flex Coupling, Size 1/2 in., Flex L 18 in.
Mfr # ECFUF-118
Zoro # G0413077
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Zinc Plated Steel Union and Nipple
- Conduit Size 1/2"
- Color Bronze
- Overall Length 24 1/8 in
- Connection Male to Female
Product Information
- Brand Killark
- MFR # ECFUF-118
- Zoro # G0413077
- UPC # 783936105659
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 24 1/8 in |
Overall Length - Flexible Coupling | 24 1/8 in |
Length | 24-1/8" |
Flex Length | 18 in |
Hub Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Height | 2 1/16 in |
Overall Width | 2 1/16 in |
Outside Diameter | 1.5 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 18 in, Overall Length 24 1/8 in, Overall Height 2 1/16 in, Overall Width 2 1/16 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Thread Gender Female to Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- KILLARK Bushing, Reducing (RE53S)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- TECTITE ELECTRICAL BY APOLLO 3/4 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA34)
- Killark Conduit Fittings