Shop All Emergency Lights
Killark
Flashing, Xenon, Red, 60 to 80 Flashes
Mfr # NVSZMFG26RBG
Zoro # G2710215
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Wall
- Housing Material Polyester
- Nominal Length 7 15/64 in
- Standards Marine Rated (US Only), NEMA 4X
Product Information
- Brand Killark
- MFR # NVSZMFG26RBG
- Zoro # G2710215
- UPC # 783936071275
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Length | 7 15/64 in |
Nominal Width | 12 39/64 in |
Nominal Height | 11 3/16 in |
Length (In.) | 4.22 |
Height (In.) | 12.6 |
Dia. (In.) | 7.26 |
Width (In.) | 7.26 |
Overall Height | 11 1/4 in |
Overall Width | 12 5/8 in |
Overall Length | 7 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BT37 Bulb Shape, 1000W (MS1000/BU/BT37/PS)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- BIG BEAM Emergency Light, LED, 120/277V, 18W, Beige (LS2SC12N7)
- Killark Emergency Lights