Shop All Emergency Lights
Killark
Flashing, Xenon, Red, 60 to 80 Flashes
Mfr # NVSZMFG01RBG
Zoro # G0974942
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Wall
- Housing Material Polyester
- Lamp Life (Hours) 10K
- Ambient Temp. Range -40 Degrees to 104 Degrees F
Product Information
- Brand Killark
- MFR # NVSZMFG01RBG
- Zoro # G0974942
- UPC # 783936071220
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 12.6 |
Width (In.) | 7.26 |
Nominal Width | 12 39/64 in |
Length (In.) | 4.22 |
Dia. (In.) | 7.26 |
Nominal Length | 7 15/64 in |
Nominal Height | 11 3/16 in |
Overall Width | 12 5/8 in |
Overall Length | 7 1/4 in |
Overall Height | 11 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- ACCESS LIGHTING Bunk, Gooseneck LED Wall Reading Light, Brushed Steel Finish (62089LED-BS)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- DABMAR LIGHTING Step Light, 601, W, Recessed, Louvered (LV601-W)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- CHLORIDE Emergency Wall Light, LED, White, 500 lm (PLEMW)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- ALEDDRA G2 3CCT Emergency LED T8, 15W, 4-ft (LLT-4-EM-T8-G2-15W-3CCT)
- BRADY Emerg Light, 12In H, 3In L, 13-1/10In W (80141)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- Killark Emergency Lights