Shop All Emergency Lights
Killark
Flashing, Xenon, Green, 60 to 80 Flashes
Mfr # NVSZMFG01GBG
Zoro # G2009226
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Wall
- Housing Material Polyester
- Flashes per Minute 60-80
- Type Flashing
Product Information
- Brand Killark
- MFR # NVSZMFG01GBG
- Zoro # G2009226
- UPC # 783936071237
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Width (In.) | 7.26 |
Height (In.) | 12.6 |
Nominal Length | 7 15/64 in |
Nominal Height | 11 3/16 in |
Dia. (In.) | 7.26 |
Nominal Width | 12 39/64 in |
Length (In.) | 4.22 |
Overall Length | 7 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 11 1/4 in |
Overall Width | 12 5/8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- ILC Replacement for Light Bulb / Lamp 27wkfdl27ex-cw replacement light bulb lamp (27WKFDL27EX-CW LIGHT BULB / LAMP)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- COMPASS HUBBELL LIGHTING - DUAL-LITE 1 LED, Emergency Light (CUWZ-PC)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- COMPASS Emergency Light, LED, 13-1/4" W x 5-3/8" L (CSWEU2LED)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4RI)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- HUBBELL LIGHTING Hubbell DYN12 Dynamo Industrial LED Emergency Unit, Wet Rated, 3W LED Lamps (DYN12)
- Killark Emergency Lights