Shop All Emergency Lights
Killark
Flashing, Xenon, Amber, 60 to 80 Flashes
Mfr # NVSZMFG26ABG
Zoro # G0903594
original price:
$553.56
10% off
new price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Wall
- Housing Material Polyester
- Lamp Quantity 1
- Lamp Type LED
Product Information
- Brand Killark
- MFR # NVSZMFG26ABG
- Zoro # G0903594
- UPC # 783936071268
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 12.6 |
Width (In.) | 7.26 |
Length (In.) | 4.22 |
Dia. (In.) | 7.26 |
Nominal Width | 12 39/64 in |
Nominal Height | 11 3/16 in |
Nominal Length | 7 15/64 in |
Overall Width | 12 5/8 in |
Overall Height | 11 1/4 in |
Overall Length | 7 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPERS PIT 141052 1 x 2 x 48 in. Grade Stake (PI3314121)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- ILC Replacement For LIGHT BULB LAMP, L910200 (L910-200)
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DI-02L)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- NICOR NICOR EML2-10-UNV-WH Compact LED Emergency Fixture (EML2-10-UNV-WH)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- Killark Emergency Lights