Shop All Conduit Fittings
Killark
F to F 45Deg Elbow, Haz Loc, 1/2In, Alum
Mfr # FF-45-1WW
Zoro # G4204173
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 2 3/8 in
- Finish Powder Coated
Product Information
- Brand Killark
- MFR # FF-45-1WW
- Zoro # G4204173
- UPC # 783936170015
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 3/8 in |
Length | 2-3/8" |
Overall Length - Fitting | 2 3/8 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Description
Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 2 3/8 in, Overall Height 3 in, Overall Width 2 in, Weight 0.15 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ROSEMOUNT 17-Inch 1/4-Inch Rtd (0078N21N00N170)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- Killark Conduit Fittings