Shop All Electrical Boxes
Killark
Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square
Mfr # 2FDC-2M
Zoro # G5070655
original price:
$59.67
9% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 cu in
- Box Type FDC Box
- Number of Gangs 2
- Material Malleable Iron
- Length 4.56 in
Product Information
- Brand Killark
- MFR # 2FDC-2M
- Zoro # G5070655
- UPC # 783936048666
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4.56 in |
Depth | 2.93 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.56 in |
Details
Item | Electrical Box |
Capacity | 50 cu in |
Box Type | FDC Box |
Number of Gangs | 2 |
Material | Malleable Iron |
Opening Shape | Square |
Number of Inlets | 2 |
Color | Gray |
Standards | CSA, UL |
Bracket Type | Lugs |
Mounting Holes O.C. (In.) | 0.75 in |
Description/Special Features | Internal Grounding Screw, Tapered Threads |
Description
Device Box, Number of Gangs 2, Number of Inlets 2, Length 4.56 in, Width 4.56 in, Depth 2.93 in, Hub Size 3/4 in, Color Gray, Bracket Type Lugs, Box Type FDC, Capacity 50 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.75 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- ANDERSON ProLine PVC Spa Hose 1-1/2 in. D X 50 ft. L (SP190112050R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 3.5A, 250V AC, Non-Indicating (TR3-1/2R)
- WIEGMANN Back Panel, Panel Accessory, Aluminum (HW-MP1008A)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-1)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- Killark Electrical Boxes