Shop All Electrical Boxes
Killark
Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round
Mfr # VLJDX-2
Zoro # G5071109
original price:
$73.17
9% off
new price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Product Information
- Brand Killark
- MFR # VLJDX-2
- Zoro # G5071109
- UPC # 783936780023
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 3.62 in |
Hub Size | 3/4 |
Depth | 3.62 in |
Height | 3 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 4.5 in |
Dimensions | 1 in x 3 in x 3 in |
Size | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Description
Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 3.62 in, Depth 3.62 in, Hub Size 3/4 in, Color Gray, Box Type Deep, Capacity 45 cu in, Description/Special Features (4) X Conduit Open, Material Aluminum, Mounting Holes O.C. (In.) 0.75 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- KILLARK Electrical Box, 18 cu in, FSCT Box, 1 Gang, Malleable Iron, Rectangular (FSCT-2M)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Malleable Iron (2FSC-2M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- Killark Electrical Boxes