Shop All Electrical Boxes
Killark
Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular
Mfr # FSS-1M
Zoro # G5070591
original price:
$30.59
7% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSS Box
- Number of Gangs 1
- Material Malleable Iron
- Length 4.62 in
Product Information
- Brand Killark
- MFR # FSS-1M
- Zoro # G5070591
- UPC # 783936048956
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 2.87 in |
Depth | 2 in |
Conduit Size | 1/2 in |
Hub Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | FSS Box |
Number of Gangs | 1 |
Material | Malleable Iron |
Opening Shape | Rectangular |
Number of Inlets | 2 |
Color | Gray |
Mounting Holes O.C. (In.) | 0.5 in |
Description/Special Features | Internal Grounding Screw, Tapered Threads |
Description
Device Box, Number of Gangs 1, Number of Inlets 2, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type FSS, Capacity 18 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- HUBBELL Back Box, 100A, 2" Hub, 6-7/64" W, Dead End (VJ67)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum (FD-1)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-2)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- Killark Electrical Boxes