Shop All Electrical Boxes
Killark
Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round
Mfr # VLJSX-2M
Zoro # G5072131
original price:
$39.95
8% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Iron
- Length 4-1/2 in
Product Information
- Brand Killark
- MFR # VLJSX-2M
- Zoro # G5072131
- UPC # 783936077086
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Depth | 1-5/8 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 17 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Iron |
Opening Shape | Round |
Number of Inlets | 1 |
Color | Gray |
Mounting Holes O.C. (In.) | 0.75 in |
Standards | UL |
Description/Special Features | (4) X Conduit Open |
Description
Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 4.5 in, Depth 1.62 in, Hub Size 3/4 in, Color Gray, Box Type Shallow, Capacity 17 cu in, Description/Special Features (4) X Conduit Open, Material Iron, Mounting Holes O.C. (In.) 0.75 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (BRY5262BLKWR)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum (FD-1)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Black (7400BK)
- Killark Electrical Boxes