Shop All Electrical Boxes
Killark
Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round
Mfr # VLJSX-1M
Zoro # G5071958
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Iron
- Length 4-1/2 in
Product Information
- Brand Killark
- MFR # VLJSX-1M
- Zoro # G5071958
- UPC # 783936077079
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 1.62 in |
Depth | 1-5/8 in |
Conduit Size | 1/2 in |
Hub Size | 1/2 in |
Length (Straight Wireway) | 4.5 in |
Details
Item | Electrical Box |
Capacity | 17 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Iron |
Opening Shape | Round |
Number of Inlets | 1 |
Color | Gray |
Description/Special Features | (4) X Conduit Open |
Standards | UL |
Mounting Holes O.C. (In.) | 0.5 in |
Description
Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 1.62 in, Depth 1.62 in, Hub Size 1/2 in, Color Gray, Box Type Shallow, Capacity 17 cu in, Description/Special Features (4) X Conduit Open, Material Iron, Mounting Holes O.C. (In.) 0.5 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- SQUARE D Thermal Unit, 38.2 to 50.0A (B79.0)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-2)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- Killark Electrical Boxes