Shop All Conduit Fittings
Killark
Elbow, 45 deg., 3", Iron, Femal/Femal
Mfr # FF-45-8M
Zoro # G1101578
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Capacity 3.0 cu in
Product Information
- Brand Killark
- MFR # FF-45-8M
- Zoro # G1101578
- UPC # 783936374376
- Country of Origin Mexico
- Category Conduit Fittings
Details
Item | Elbow,45 deg.,3",Iron,Femal/Femal |
Conduit Outlet Body Capacity | 3.0 cu in |
Description
Elbow,45 deg.,3 In.,Iron,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YHIOR 30A 3Wire Dryer Receptacle 125 (YH109606)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2SR)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- KILLARK Bushing, Reducing (RE32S)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- Killark Conduit Fittings