Shop All Electrical Box Hardware
Killark
Disconnect Switch, NOVAL Accessory, Aluminum
Mfr # XEDS30
Zoro # G3159530
product price: $3,038.99
/ea
Free Shipping & Returns
$3,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 9.25 in
- Depth 6.875 in
Product Information
- Brand Killark
- MFR # XEDS30
- Zoro # G3159530
- UPC # 783936897981
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 9.25 in |
Depth | 6.875 in |
Details
Item | Disconnect Switch |
Material | Aluminum |
Description
Disconnect Switch 30Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- KILLARK Replacement Gasket, NOVAL Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- KILLARK Replacement Gasket, NOVAL Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- Killark Electrical Box Hardware