Shop All Conduit Bodies & Covers
Killark
Device Box, FSA, 3/4", Aluminum, Shallow
Mfr # FSA-2
Zoro # G1101830
product price: $26.99
/ea
Sold in multiples of 5 for $134.95
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Finish Powder Epoxy Paint
Product Information
- Brand Killark
- MFR # FSA-2
- Zoro # G1101830
- UPC # 783936190112
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Height | 2 in |
Width | 1.000 in |
Size | 1 in x 1 in x 2 in |
Length | 1 in |
Dimensions | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Details
Item | Device Box,FSA,3/4",Aluminum,Shallow |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Number of Outlet | 1 |
CSA File Number | LR11852 |
Package Net Weight | 0.73 |
Type | Device Box |
Number Of Outlets | 1 |
UL File Number | E3397 |
Hub Pattern | Dead-End |
Carton Quantity | 5 |
Series | F |
Finish Type | Powder Epoxy Paint |
Description
Device Box,FSA,3/4 In.,Aluminum,Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (HBL1201GY)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- CITEL DIN Rail Pv Dc Protector, 600Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-600)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- Killark Conduit Bodies & Covers