Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body w/Cover, Aluminum, LB
Mfr # OLB-3CG
Zoro # G1334252
original price:
$18.79
8% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # OLB-3CG
- Zoro # G1334252
- UPC # 783936049274
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 10 in |
Overall Height | 1/8 in |
Overall Length | 5 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Description
Conduit Outlet Body, Overall Width 10 in, Overall Height 1/8 in, Overall Length 5 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Back Type Flat, Body Capacity 12 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166LG)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- CIRCLE AW B-LINE WIRING TROUGH 4IN X 4IN X 36IN CONDUIT OUTLET BODIES AND BOX (4436 GRT)
- Killark Conduit Bodies & Covers