Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, LL, 1/2 In.
Mfr # OLL-1
Zoro # G2005385
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Product Information
- Brand Killark
- MFR # OLL-1
- Zoro # G2005385
- UPC # 783936490410
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 5 1/2 in |
Overall Length | 6 7/8 in |
Trade Size | 1/2 in |
Overall Width | 3 3/4 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Length | 6.88 in |
Height | 5.5 in |
Width | 3.750 in |
Each - Width | 3.750 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie Standard 8In (46-308MN)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- Killark Conduit Bodies & Covers