Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, LB, 1/2 In.
Mfr # LB17
Zoro # G0929792
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # LB17
- Zoro # G0929792
- UPC # 783936011004
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 5 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 in |
Length | 5 in |
Width | 2.000 in |
Height | 3 in |
Dimensions | 5 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 5 in, Weight 0.88 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- Killark Conduit Bodies & Covers