Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, LB, 1 In.
Mfr # OLB-3
Zoro # G1618163
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # OLB-3
- Zoro # G1618163
- UPC # 783936490274
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1 in |
Overall Length | 7 in |
Trade Size | 1 in |
Overall Height | 3 in |
Thread Size | 1 in |
Overall Width | 2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Back Type Flat, Body Capacity 12 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- ROMEX Wire Build 14/2Ufw/Gx25Ft 15A (14/2UF-W/GX25)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-3)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- Killark Conduit Bodies & Covers