Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, TB
Mfr # TB17
Zoro # G2448065
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Product Information
- Brand Killark
- MFR # TB17
- Zoro # G2448065
- UPC # 783936011806
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 3 in |
Overall Length | 6 in |
Overall Width | 2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 6.2 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- OMRON Right Angle Actuating Key (44513-0700)
- ILC Replacement For SATCO 86219 (86-219)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- Killark Conduit Bodies & Covers