Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, T, 3/4 In.
Mfr # GECTT-2M
Zoro # G3062866
original price:
$85.76
19% off
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Killark
- MFR # GECTT-2M
- Zoro # G3062866
- UPC # 783936210919
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 6 3/8 in |
Overall Width | 6 in |
Overall Height | 4 1/4 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 6 3/8 in, Weight 3.51 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- Killark Conduit Bodies & Covers