Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, T, 1 In.
Mfr # OT-3M
Zoro # G2980302
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Killark
- MFR # OT-3M
- Zoro # G2980302
- UPC # 783936480749
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Overall Length | 8 in |
Thread Size | 1 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 3 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- KILLARK Conduit Outlet Body, Iron, X, 1 In. (GECXT-3M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- Killark Conduit Bodies & Covers