Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LR, 3/4 In.
Mfr # LR27
Zoro # G1060193
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Product Information
- Brand Killark
- MFR # LR27
- Zoro # G1060193
- UPC # 783936011219
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 3 in |
Overall Height | 2 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 6 in |
Trade Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 6 in, Weight 1.31 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 270, 270C, 270CG, 270CGSA, 270CSA, 270G, 270GSA, 270SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F22240)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Body, Aluminum, Type E, 3/4" (OE-2)
- Killark Conduit Bodies & Covers