Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LL, 3/4 In.
Mfr # OLL-2M
Zoro # G0969087
original price:
$11.33
28% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Product Information
- Brand Killark
- MFR # OLL-2M
- Zoro # G0969087
- UPC # 783936480534
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 1/2 in |
Overall Length | 5 3/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 2 3/16 in |
Overall Height | 1 5/8 in |
Trade Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 2 3/16 in, Overall Height 1 5/8 in, Overall Length 5 3/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CITEL Conduit Mounted (1/2" Npt) Parallel Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-P-24D3)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- Killark Conduit Bodies & Covers