Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 1 In.
Mfr # LB37
Zoro # G1444335
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # LB37
- Zoro # G1444335
- UPC # 783936011028
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 7 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Height | 3 in |
Thread Size | 1 in |
Overall Width | 2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 7 in, Weight 1.78 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370, 370C, 370CG, 370CGSA, 370CSA, 370G, 370GSA, 370SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- Killark Conduit Bodies & Covers