Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, C, 1 In.
Mfr # OC-3M
Zoro # G0898107
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Killark
- MFR # OC-3M
- Zoro # G0898107
- UPC # 783936480176
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 8 in |
Thread Size | 1 in |
Trade Size | 1 in |
Overall Width | 2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 1 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- Killark Conduit Bodies & Covers