Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # LB47
Zoro # G2161467
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # LB47
- Zoro # G2161467
- UPC # 783936011035
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Width | 3 in |
Thread Size | 1 1/4 in |
Overall Height | 4 in |
Overall Length | 7 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 7 in, Weight 2.44 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 470, 470C, 470CG, 470CGSA, 470CSA, 470G, 470GSA, 470SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 19.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- C2G C2G 15Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - White (00926)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Body, Aluminum, Type E, 3/4" (OE-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (OLL-4M)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- Killark Conduit Bodies & Covers