Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # T57
Zoro # G0322165
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Killark
- MFR # T57
- Zoro # G0322165
- UPC # 783936011349
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 9 in |
Trade Size | 1 1/2 in |
Overall Width | 4 in |
Overall Height | 3 in |
Thread Size | 1 1/2 in |
Width | 4.000 in |
Length | 9 in |
Height | 3 in |
Each - Width | 4.000 in |
Dimensions | 9 in x 4 in x 3 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 9 in, Weight 3.19 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 27 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Isolated Ground, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Orange, Single Pack (IG8310)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 800A, Fast-Acting, 500V AC, Bolt-On (FWH-800A)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- ABB 2 in. Lb Conduit Body (433A)
- Killark Conduit Bodies & Covers