Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, C, 3/4 In.
Mfr # OC-2
Zoro # G1112937
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Product Information
- Brand Killark
- MFR # OC-2
- Zoro # G1112937
- UPC # 783936450025
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 2 in |
Overall Height | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 7 in |
Trade Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Straight, Gray (4721)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 150A, 250V AC, Non-Indicating (LNRK150)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- Killark Conduit Bodies & Covers