Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, C, 1/2 In., Form: Form 85
Mfr # OC-1M
Zoro # G2831823
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Killark
- MFR # OC-1M
- Zoro # G2831823
- UPC # 783936480152
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 6 in |
Thread Size | 1/2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC (9007FTUB4)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- Killark Conduit Bodies & Covers