Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, XTF
Mfr # GECXTF-3
Zoro # G6653315
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style XTF
Product Information
- Brand Killark
- MFR # GECXTF-3
- Zoro # G6653315
- UPC # 783936210926
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 8 in |
Thread Size | 1 in |
Overall Height | 6 1/8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 7 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 6 1/8 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style XTF, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- Killark Conduit Bodies & Covers