Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Aluminum, LB
Mfr # GECLBT-2
Zoro # G2536247
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Product Information
- Brand Killark
- MFR # GECLBT-2
- Zoro # G2536247
- UPC # 783936210063
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 6 1/4 in |
Trade Size | 3/4 in |
Overall Width | 6 in |
Overall Height | 4 1/4 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 6 1/4 in, Weight 1.79 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Proximity Switches, Proximity Switch (061-551)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Body, Aluminum, Type E, 3/4" (OE-2)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- Killark Conduit Bodies & Covers