Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, 1-1/4 In.
Mfr # OLL-4
Zoro # G1508972
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Product Information
- Brand Killark
- MFR # OLL-4
- Zoro # G1508972
- UPC # 783936490441
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 5 1/8 in |
Thread Size | 1 1/4 in |
Overall Length | 10 1/4 in |
Overall Height | 5 1/8 in |
Trade Size | 1 1/4 in |
Description
Conduit Outlet Body, Overall Width 5 1/8 in, Overall Height 5 1/8 in, Overall Length 10 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 32 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V02)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk. (176408)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-2)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- Killark Conduit Bodies & Covers