Shop All Conduit Bodies & Covers
Killark
Conduit Body, T Body, 1" Hub
Mfr # T37SA
Zoro # G5072299
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style T
Product Information
- Brand Killark
- MFR # T37SA
- Zoro # G5072299
- UPC # 783936080321
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 4 in |
Overall Height | 3 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 8 in, Weight 0.89 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370G, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11.5 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 15.50x12.00x8 (A16128JFGR)
- SIEMENS #4-2/0 Ntrl Lug Kit (ECLK2)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-1)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN100)
- Killark Conduit Bodies & Covers