Shop All Conduit Bodies & Covers
Killark
Conduit Body, Form 7, 1/2" Hub
Mfr # X17
Zoro # G5072411
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Product Information
- Brand Killark
- MFR # X17
- Zoro # G5072411
- UPC # 783936011608
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 6 in |
Trade Size | 1/2 in |
Overall Width | 4 in |
Thread Size | 1/2 in |
Overall Height | 2 in |
Length | 6 in |
Height | 2 in |
Width | 4.000 in |
Dimensions | 6 in x 4 in x 2 in |
Each - Width | 4.000 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- RACO Conduit Body Alumi 1/2 in.D (RLT050)
- Killark Conduit Bodies & Covers