Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 2 in., Steel
Mfr # OL-60
Zoro # G2235676
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 2 in
- Design Screw In
- Material Steel
- Includes Screws
Product Information
- Brand Killark
- MFR # OL-60
- Zoro # G2235676
- UPC # 783936480398
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Overall Height | 1 in |
Fits Hub Size | 2 in |
Overall Length | 10 in |
Overall Width | 4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Steel |
Includes | Screws |
For Use With | Hubbell Killark Malleable Iron Conduit Bodies |
Standards | CSA LR11852, UL E3397 |
Color | Silver |
Series | For Standard Body |
Weight | 1.6 lb |
Accessory Type | Cover |
Hazardous Location Rating | Class I, Division 2 |
Gasket Included | No |
Connection Type | Screw In |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Malleable Iron Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 in, Overall Height 1 in, Overall Length 10 in, Overall Width 4 in, Weight 1.6 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK (BC50)
- Killark Conduit Bodies & Covers