Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 1 in.
Mfr # 370
Zoro # G1365996
original price:
$4.69
2% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 in
- Design Screw Clamp
- Material Steel
- Includes Screws
Product Information
- Brand Killark
- MFR # 370
- Zoro # G1365996
- UPC # 783936010274
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Overall Width | 7 in |
Overall Height | 3 3/4 in |
Overall Length | 11 in |
Fits Hub Size | 1 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Screw Clamp |
Material | Steel |
Includes | Screws |
For Use With | Hubbell Killark Threaded Rigid Conduits |
Standards | CSA LR11852, UL E3397 |
Color | Silver |
Weight | 0.2 lb |
Finish | Galvanized |
Accessory Type | Cover |
Connection Type | Screw In |
Hazardous Location Rating | Not Rated |
Gasket Included | No |
Series | Duraloy 7 |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Threaded Rigid Conduits, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 in, Overall Height 3 3/4 in, Overall Length 11 in, Overall Width 7 in, Weight 0.2 lb, Series Duraloy 7, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- Killark Conduit Bodies & Covers