Shop All Conduit Bodies & Covers
Killark
Conduit Body, 6.2 cu. in Capacity, TB Body
Mfr # TB17SA
Zoro # G5071827
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style TB
Product Information
- Brand Killark
- MFR # TB17SA
- Zoro # G5071827
- UPC # 783936080703
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Length | 6 in |
Overall Height | 3 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 6.2 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604CH)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Body Cover, 1 in. (370)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- Killark Conduit Bodies & Covers