Shop All Conduit Bodies & Covers
Killark
Conduit Body, 42 cu. in. Capacity, LR Body
Mfr # LR58
Zoro # G5071556
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Product Information
- Brand Killark
- MFR # LR58
- Zoro # G5071556
- UPC # 783936481272
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 4 3/4 in |
Trade Size | 1 1/2 in |
Overall Height | 3 3/4 in |
Overall Length | 9 3/8 in |
Description
Conduit Outlet Body, Overall Width 4 3/4 in, Overall Height 3 3/4 in, Overall Length 9 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 580F, 580S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 42 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 14-50P Plug to L6-30R 3-Prong 30A 250V Locking Female (AD1450L630)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Black (HS358-S10-BLACK)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- Killark Conduit Bodies & Covers