Shop All Conduit Bodies & Covers
Killark
Conduit Body, 181 cu. in Capacity, LR Body
Mfr # OLR-8
Zoro # G5071425
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Product Information
- Brand Killark
- MFR # OLR-8
- Zoro # G5071425
- UPC # 783936490588
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Overall Height | 5 1/4 in |
Overall Length | 13 7/8 in |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 6 1/8 in |
Description
Conduit Outlet Body, Overall Width 6 1/8 in, Overall Height 5 1/4 in, Overall Length 13 7/8 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-780, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 173 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 15A, 250V AC, 10kA (TRM15)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0APSNM12)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- ABB Electrical Box Cover, Square, Steel (RS 13)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- Killark Conduit Bodies & Covers