Shop All Conduit Bodies & Covers
Killark
Conduit Body, 181 cu. in. Capacity, C Body
Mfr # OC-8M
Zoro # G5071328
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Killark
- MFR # OC-8M
- Zoro # G5071328
- UPC # 783936480220
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 5 1/2 in |
Overall Length | 16 1/2 in |
Overall Width | 7 in |
Thread Size | 3 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 1/2 in, Overall Length 16 1/2 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Compatible Cover OL-80M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 181 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- Killark Conduit Bodies & Covers