Shop All Conduit Bodies & Covers
Killark
Conduit Body, 131 cu. in Capacity, LR Body
Mfr # LR77SA
Zoro # G5071355
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LR
Product Information
- Brand Killark
- MFR # LR77SA
- Zoro # G5071355
- UPC # 783936080260
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Height | 5 1/4 in |
Thread Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 7 in |
Overall Length | 12 in |
Description
Conduit Outlet Body, Overall Width 7 in, Overall Height 5 1/4 in, Overall Length 12 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover 870, 870C, 870CG, 870CGSA, 870CSA, 870G, 870GSA, 870SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 131 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- Killark Conduit Bodies & Covers