Shop All Hazardous Location Lighting Fixtures
Killark
Compact Fluorescent Light Fixture, GX24Q3
Mfr # NV2FG32
Zoro # G0710841
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 32
- Lamp Type Fluorescent
- Lamp Watts 32
- Voltage 120 to 277V AC
Product Information
- Brand Killark
- MFR # NV2FG32
- Zoro # G0710841
- UPC # 783936009636
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4 9/16 in |
Height | 3 5/16 in |
Width | 4 9/16 in |
Overall Width | 5 in |
Overall Height | 4 in |
Overall Length | 6 in |
Description
Compact Fluorescent Light Fixture, Lighting Technology Compact Fluorescent, Lumens 2,400 lm, Number of Bulbs 1, Overall Height 4 in, Overall Length 6 in, Overall Width 5 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class II, Division 2, Group F, Group G, Class l, Group llC, Group llB, Group llA, Class lII, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees F, CA Title 24 Compliant No, For Bulb Type Compact Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- HALO Rl56 Series (RL56TRMSNB)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Fully Configured Fixture (EMI15X2G)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- Killark Hazardous Location Lighting Fixtures